Beli katrol pancing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)atribut:
- Finish: Black Oxide
- Point Size: 12
- Unit of Measure: Fractional
- MAXPOWER Single Box End Wrench (Kunci Ring)atribut:
- Color: Black
- SUPER TOOL Single Box End Wrench Offset 60 Degree Slanted with Wedge (Kunci Ring)Deskripsi:-Since the mouth is horizontally angled by 60° to the main pattern, it is optimum for use in narrow places and places with many obstacles.-The pick section is a conical shape that is optimum for bolt hole alignment.-Safety rope mounting holes are provided
- PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Point Size: 12
- PROTO Striking Box End Wrench Tethered (Kunci Ring Pukul)Deskripsi:Tether-ready striking box-end wrenches allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. They have an offset handle that allows access to fasteners in tight spaces. Wrenches are SAE (inch) size with a block shape on one end of the handle that is struck with a hammer to loosen or tighten a fastener. The opposite end has an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. The 12-pt. design has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: Offset
- Material: Alloy Steel
- Finish: Black Oxide
- Box End Type: 12-Point Box End
- Head Offset Angle (°): 45
- Head Type: Offset
- Number of Points: 12
- Standards: Federal Specification GGG-W-636E
- Tether Style: Tether Included
- GEDORE Striking Box End Wrench Straight (Kunci Ring Pukul)atribut:
- UNSPSC: 31160000
- STARRETT Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)atribut:
- Item: Dial Indicator - Lug Back
- Dial Color: White
- Number of Indicators: 1
- SNDWAY Vibration MeterDeskripsi:SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
- FLUKE External Vibration SensorDeskripsi:External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.atribut:
- Measurement Range: 7g pk (68.7m/s² pk)
- Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
- Relay: 3A Form C 480 VAC
- Relay (Contacts) (DPDT): Normally open / closed
- Sensing element: Magnet
- Electrical connector: Screw terminals
- Cable input: 3/4-14 NPT
- Mounting Hole Size (mm): 6.4
- Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
- Sensing geometry: Inertial element
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- SUMNER Flange SpreaderDeskripsi:Flange spreaders drive their head between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.atribut:
- UNSPSC: 25191702
- Drive Size (inch): 1-3/8 Wrench; 1/2 Bar
- Features: Hardened Wedge for Safe Splitting; Large Feed Screw
- Material: Steel
- Maximum Flange Capacity (lbs): 1500
- Minimum Flange Capacity (lbs): 150
- Product Type: Flange Spreader
- PROTO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Striking box-end wrenches have an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. These SAE (inch) size wrenches have a straight handle and the box end has a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: Straight
- Material: Alloy Steel
- Finish: Black Oxide
- Head Offset Angle (°): 0
- Head Type: Standard
- Measurement Type: SAE
- Standards: Federal Specification GGG-W-636E
- Makita Cordless Driver Drillatribut:
- Chuck Capacity (inch): 1/16-1/2
- Chuck Capacity (mm): 1.5-13
- Dimensions (LxWxH) (mm): 178x81x265
- Maximum Fastening Torque (Nm): Hard/Soft: 130/65
- Maximum Lock Torque (N m): 125 (1100 in lbs)
- No Load Speed (rpm): 0-2.100 (High), 0-550 (Low)
- Siding Board Capacity (inch): 6-11/16
- Siding Board Capacity (mm): 170
- Steel Capacity (inch): 1/2
- Steel Capacity (mm): 13
- Wood Capacity (Auger-Bit) (inch): 2
- Wood Capacity (Auger-Bit) (mm): 50
- Wood Capacity (Hole Saw) (inch): 6
- Wood Capacity (Hole Saw) (mm): 152
- Wood Capacity (Self-Feed Bit) (inch): 3
- Wood Capacity (Self-Feed Bit) (mm): 76
Daftar Harga katrol pancing Terbaru October 2026
| PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring) | Rp1.299.900 |
| FLUKE Vibration Tester | Rp91.999.900 |
| MAXPOWER Single Box End Wrench (Kunci Ring) | Rp129.900 |
| KWT Double Box End Wrench Taper (Kunci Ring) | Rp259.900 |
| ASADA Flange Spreader | Rp16.999.900 |
| SUPER TOOL Single Box End Wrench Offset 60 Degree Slanted with Wedge (Kunci Ring) | Rp119.900 |
| PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp1.299.900 |
| PROTO Striking Box End Wrench Tethered (Kunci Ring Pukul) | Rp1.799.900 |
| GEDORE Striking Box End Wrench Straight (Kunci Ring Pukul) | Rp919.900 |
| STARRETT Dial Indicator - Lug Back (Indikator Dial Stroke Panjang) | Rp6.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qbP103499947-2.jpg)

/P102055113-1.jpg)
/d2P103931470-1.jpg)

/P102742693-2.jpg)
/6iP103500234-1.jpg)
/etP107302533-1.jpg)
/5tP112142209-2.jpg)
/dxP106096501-1.jpg)




/0bP107301011-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Tapmatic%20Dual%20Action%20Cutting%20Fluid/8wP106947320-1.jpg)
/l1P103739757-1.jpg)
/ghP105555593-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)